1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ANSELL
BPZS70
Disposable Sterile Cleanroom Gloves - Small Size, Neoprene, Natural Color
MI ITEM #
08700111
MFR #
BPZS70
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Disposable Gloves
ANSELL BPZS70
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSELL
BPZS70
Disposable Sterile Cleanroom Gloves - Small Size, Neoprene, Natural Color
MI ITEM #
08700111
MFR #
BPZS70
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
BPZS70 BIOCLN BPZS P-ZERO STR 300MM PCP
Specifications
Glove Size
Small
Material
Neoprene
Color
Natural
Latex Free
Yes
Food Grade
No
Finger Thickness
7.1 mil
Palm Thickness - Imperial
5.9 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data