Motion
BSAN-M

ANSELL
BSAN-M

Disposable Non-sterile Cleanroom Glove - M Size, Nitrile, Fingertip Textured Surface, Powder-Free, 5 mil Thick, Green Color
MI ITEM #08700117
MFR #BSAN-M
Price$3,082.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
BSAN-M

Disposable Non-sterile Cleanroom Glove - M Size, Nitrile, Fingertip Textured Surface, Powder-Free, 5 mil Thick, Green Color
MI ITEM #08700117
MFR #BSAN-M

Mfr description
829952 BIOCLN BSAN SYNERGY 300MM PCP M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,082.27/each

Specifications

Dimensions

  • Finger Thickness
    5.5 mil
  • Glove Size
    M
  • Length  
    9.4000 in, 240 mm
  • Palm Thickness - Imperial
    3.9 mil
  • Thickness
    5 mil

Details

  • Application
    Automotive, Chemical Handling, Industrial
  • Branding
    Branded
  • Color
    Green
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    BSAN-M
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Bioclean
  • Product Types
    Glove
  • Standards Met
    ASTM D6978, Category III PPE, EN 421:2010, EN 455 Part 2, EN ISO 21420:2020, EN ISO 374-1:2016 Type B, EN ISO 374-5:2016
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)