Motion
S-BDFC-L

ANSELL
S-BDFC-L

Coverall - Front Zipper Closure
Mi Item #08700162
MFR #S-BDFC-L
Price$1,010.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
S-BDFC-L

Coverall - Front Zipper Closure
Mi Item #08700162
MFR #S-BDFC-L

Mfr description
S-BDFC-L BIOCLN S-BDFC STR CVRL
  • Disposable
  • Sterile
  • Anti-Static
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,010.51/each

Specifications

Dimensions

  • Height
    5 ft 9 in - 6 ft

Details

  • Additional Details
    Attached Hood, Storm Flap over Zipper, Thumb loops, Elasticated back, Elasticated cuffs, Elasticated ankles, Anti-slip soles
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM F739, Category III, EN 13934-1, EN 13935-2, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688, 2013, ISO 11137-1, 2006, EN ISO 14325, EN ISO 13982-1, 2004 + A1, 2010, EN 13034, 2005 + A1, 2009
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    BioClean-D Coverall with Hood and Integrated Boots in Sterile S-BDFC
  • Fabric Type
    Polyethylene, non-woven polypropylene laminate
  • Features
    Anti-Static, Attached Hood, Disposable, Integrated boots, Low-linting, Sterile
  • Front Closure
    Zipper
  • Garment Style
    Disposable Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleanroom, Pharmaceutical, Medical Device Manufacturing, Life Sciences
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Integrated boots
  • Material
    Polyethylene, non-woven polypropylene laminate
  • Pant Cuff
    Elastic
  • Product Line
    BioClean-D
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    BioClean-D
  • Type
    Disposable Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)