Specifications
Dimensions
- Height6 ft - 6 ft 2 in
Details
- Additional DetailsStorm Flap over Zipper, Attached Hood, Integrated boots, Anti-slip soles, Thumb loops, Elasticated back, Elasticated cuffs, Elasticated ankles
- Ankle ClosureElastic
- Ankle StyleElastic
- Approval Listing RegulationsASTM F739, Category III, EN 13934-1, EN 13935-2, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688, 2013, ISO 11137-1, 2006, EN ISO 14325, EN ISO 13982-1, 2004 + A1, 2010, EN 13034, 2005 + A1, 2009
- Closure TypeFront Zipper
- ColorWhite
- Cuff StyleElastic
- DescriptionBioClean-D Coverall with Hood and Integrated Boots in Sterile S-BDFC
- FeaturesAnti-Static, Attached Hood, Disposable, Zipper Front
- Front ClosureZipper
- Garment StyleDisposable Coverall
- Garment TypeCoverall
- Garment UseCleanroom, Pharmaceutical, Life Sciences
- Hood IncludedYes
- Hood TypeAttached Elastic Hood
- IncludesAttached Hood, Attached Hood and Boots
- MaterialPolyethylene, non-woven polypropylene laminate
- Pant CuffElastic
- Product LineBioClean-D
- Product TypeCoveralls
- SeamBound
- Seam TypeBound
- SeriesBioClean-D
- TypeDisposable Coverall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)