Motion
S-BFAP-6065

ANSELL
S-BFAP-6065

Disposable Sterile Cleanroom Glove - S Size, Neoprene, Fingertip Textured Surface, Powder-Free, 0.10 mm, 4 mil Thick, Green Color
Mi Item #08700179
MFR #S-BFAP-6065
Price$1,126.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
S-BFAP-6065

Disposable Sterile Cleanroom Glove - S Size, Neoprene, Fingertip Textured Surface, Powder-Free, 0.10 mm, 4 mil Thick, Green Color
Mi Item #08700179
MFR #S-BFAP-6065

Mfr description
S-BFAP-6065 BIOCLN S-BFAP FUSION STR 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,126.15/each

Specifications

Dimensions

  • Finger Thickness
    4.7 mil
  • Glove Size
    S
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    3.9 mil
  • Thickness
    4 mil, 0.10 mm

Details

  • Application
    Chemical Handling, Healthcare, Laboratory Work, Life Sciences
  • Branding
    Branded
  • Color
    Green
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Grade
    Pharmaceutical
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    S-BFAP-6065
  • Material
    Neoprene
  • Powder Style
    Powder-Free
  • Product Line
    Bioclean
  • Product Types
    Glove
  • Standards Met
    Category III, EN 421:2010, EN 455 Part 2, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016
  • Sterile Gloves
    Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)