Motion
S-BFAP-7075

ANSELL
S-BFAP-7075

Disposable Glove - M Size, Neoprene, Polychloroprene, Fingertip Textured Surface, Powder-Free, 0.10 to 0.12 mm, 3.94 to 4.72 mil Thick, Green Color
MI ITEM #08700180
MFR #S-BFAP-7075
Price$1,126.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
S-BFAP-7075

Disposable Glove - M Size, Neoprene, Polychloroprene, Fingertip Textured Surface, Powder-Free, 0.10 to 0.12 mm, 3.94 to 4.72 mil Thick, Green Color
MI ITEM #08700180
MFR #S-BFAP-7075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,126.15/each

Specifications

Dimensions

  • Finger Thickness
    5 mil
  • Glove Size
    M
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    3.94 mil
  • Thickness
    3.94 to 4.72 mil, 0.10 to 0.12 mm

Details

  • Application
    Chemical, Cleanroom, Healthcare, Life Sciences
  • Branding
    Branded
  • Color
    Green
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • Grade
    Cleanroom
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    S-BFAP-7075
  • Material
    Neoprene, Polychloroprene
  • Powder Style
    Powder-Free
  • Product Line
    Bioclean
  • Product Types
    Glove
  • Standards Met
    Category III, EN 421:2010, EN 455 Part 2, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, UKCA
  • Sterile Gloves
    Sterile
  • Surface Finish
    Fingertip Textured

Overview

Mfr description
S-BFAP-7075 BIOCLN S-BFAP FUSION STR 300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought