Motion
BCAS-XL

ANSELL
BCAS-XL

Apron - Polyethylene, Non-Woven Polypropylene Laminate Material, Blue Color
MI ITEM #08700195
MFR #BCAS-XL
Price$1,001.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
BCAS-XL

Apron - Polyethylene, Non-Woven Polypropylene Laminate Material, Blue Color
MI ITEM #08700195
MFR #BCAS-XL

Mfr description
BCAS-XL BIOCLN BCAS APRON W SLEEVES XL
  • Permeation standard ASTM F739-12: Resistance to cytotoxic drugs
  • CleanTough material: Lightweight, low-linting, contamination-limiting
  • Ultrasonically bonded seams: Enhanced strength and protection
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,001.92/each

Specifications

Dimensions

  • ISO Grade
    ISO 4

Details

  • Color
    Blue
  • Features
    CleanTough material: Lightweight, low-linting, contamination-limiting, Permeation standard ASTM F739-12: Resistance to cytotoxic drugs, Ultrasonically bonded seams: Enhanced strength and protection
  • Material
    Non-Woven Polypropylene Laminate, Polyethylene
  • Wrist Closure
    Elasticated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)