Motion
BVA-E-L

ANSELL
BVA-E-L

Disposable Non-sterile Cleanroom Glove - L Size, Vinyl, Smooth Surface, Powder-Free, 3.54 mil Thick, Transparent Color
MI ITEM #08700251
MFR #BVA-E-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
BVA-E-L

Disposable Non-sterile Cleanroom Glove - L Size, Vinyl, Smooth Surface, Powder-Free, 3.54 mil Thick, Transparent Color
MI ITEM #08700251
MFR #BVA-E-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Finger Thickness
    3.9 mil
  • Glove Size
    L
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    3.5 mil
  • Thickness
    3.54 mil

Details

  • Application
    Cleanroom, Life Sciences
  • Branding
    Branded
  • Color
    Transparent
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • Grade
    Industrial
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    BVA-E-L
  • Material
    Vinyl
  • Powder Style
    Powder-Free
  • Product Line
    Bioclean
  • Product Types
    Glove
  • Standards Met
    Category I, EN 420:2003 + A1:2009
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth

Overview

Mfr description
BVA-E-L BIOCLN BVA-E VECTOR 300MM VINYL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought