Overview
Mfr description
GGL20NIT59 BIOCLN GGL ISOLATOR GLV STR N
- Tested against ASTM D6978-05 for handling chemo drugs
- 100% water leak tested
- Ultra-clean surface ensures product protection
- Specially designed to minimize hand fatigue
- Port size 8"/203mm
- Autoclave compatible
- ISO 4 Cleanroom laundered and packaged
- Resistant to VHP, IPA, & disinfectants
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data