Motion
93283070

ANSELL
93283070

Disposable Glove - Small Size, Nitrile, Blue Color
Mi Item #08700315
MFR #93283070
Price$25.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
93283070

Disposable Glove - Small Size, Nitrile, Blue Color
Mi Item #08700315
MFR #93283070

Mfr description
93283070 MICROFLEX 93283 SIZE S (6, 5-7,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.89/each

Specifications

Dimensions

  • Finger Thickness
    0.24 mm;9.4 mil
  • Glove Size
    Small
  • Palm Thickness - Imperial
    0.20 mm;7.9 mil

Details

  • Application
    Food Handling
  • Color
    Blue
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)