Motion
93283110

ANSELL
93283110

Disposable Glove - XXL Size, Nitrile, Raised Diamond Texture Surface, Powder-Free, 0.20 mm, 8 mil Thick, Blue Color
Mi Item #08700316
MFR #93283110
Price$27.01/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
93283110

Disposable Glove - XXL Size, Nitrile, Raised Diamond Texture Surface, Powder-Free, 0.20 mm, 8 mil Thick, Blue Color
Mi Item #08700316
MFR #93283110

Mfr description
93283110 MICROFLEX 93283 SIZE XXL (10,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.01/bx

Specifications

Dimensions

  • Finger Thickness
    9.4 mil
  • Glove Size
    XXL
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    7.9 mil
  • Thickness
    8 mil, 0.20 mm

Details

  • Application
    Automotive, Chemical Handling, Food Handling, Janitorial, Laboratory Work, Machinery and Equipment
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Food
  • Grip Pattern
    Raised Diamond
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    93283110
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, EC 1935/2004, EC 2023/2006, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 13485, ISO 18889:2019, ISO 9001, UKCA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Raised Diamond Texture
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)