Motion
37310080

ANSELL
37310080

AlphaTec Glove Accessories - 8 Size, Blue Color
Mi Item #08700366
MFR #37310080
Price$1.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37310080

AlphaTec Glove Accessories - 8 Size, Blue Color
Mi Item #08700366
MFR #37310080

Mfr description
37310080 ALPHATEC 37310 SIZE 8, 0
  • 100% latex free Blue color
  • Unflocked: to prevent the risk of food contamination
  • Food Approved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.55/pr

Specifications

Dimensions

  • Glove Size
    8
  • Length  
    310 mm

Details

  • Application
    Janitorial and cleaning|Crop Spraying|Chemical spillages|Utilities|Warehousing
  • Color
    Blue
  • Description
    AlphaTec® 37-310, Light Duty, N/A, Unsupported, Blue, Nitrile, Gauntlet
  • FDA Approved
    No
  • Grip Pattern
    Reversed Lozenge
  • Harmonization Code
    4015.19.1150
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    37310080
  • Package Quantity
    12 bags in a carton polybag weight = 20g shipper carton = 0.6kg IFU = 100g, 12 pairs in a bag
  • Standards Met
    EN 388:2016|EN 388:2016 +A1:2018|EN 420:2003 + A1:2009|EN 421:2010|EN 421:2010|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN ISO 374-1:2016|EN ISO 374-5:2016|Food Type: Rubber|ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)