Motion
37310090

ANSELL
37310090

AlphaTec® 37-310, Light Duty, N/A, Unsupported, Blue, Nitrile, Gauntlet
Mi Item #08700367
MFR #37310090
Price$1.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37310090

AlphaTec® 37-310, Light Duty, N/A, Unsupported, Blue, Nitrile, Gauntlet
Mi Item #08700367
MFR #37310090

Mfr description
37310090 ALPHATEC 37310 SIZE 9, 0
  • 100% latex free Blue color
  • Unflocked: to prevent the risk of food contamination
  • Food Approved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.87/pr

Specifications

Dimensions

  • Size
    SIZE 9,0

Details

  • Color
    Blue
  • Country of Origin
    Malaysia
  • Description
    AlphaTec® 37-310, Light Duty, N/A, Unsupported, Blue, Nitrile, Gauntlet
  • Product Type
    Chemical Resistant Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)