Overview
Mfr description
37310110 ALPHATEC 37310 SIZE 11, 0
- 100% latex free Blue color
- Unflocked: to prevent the risk of food contamination
- Food Approved
Specifications
- SizeSIZE 11,0
- Country of OriginMalaysia
- ColorBlue
- DescriptionAlphaTec® 37-310, Light Duty, N/A, Unsupported, Blue, Nitrile, Gauntlet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data