Motion
93283120

ANSELL
93283120

Disposable Glove - 3X-Large Size, Nitrile, Blue Color
Mi Item #08700371
MFR #93283120
Price$25.89/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
93283120

Disposable Glove - 3X-Large Size, Nitrile, Blue Color
Mi Item #08700371
MFR #93283120

Mfr description
93283120 MICROFLEX 93283 SIZE 3XL (11,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.89/bx

Specifications

Dimensions

  • Finger Thickness
    0.24 mm;9.4 mil
  • Glove Size
    3X-Large
  • Palm Thickness - Imperial
    0.20 mm;7.9 mil

Details

  • Application
    Food Handling
  • Color
    Blue
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)