Motion
11425060

ANSELL
11425060

Foam Nitrile Coated Knit Glove - XS or Size 6 Size, Natural Rubber Coated, Fiber Material
Mi Item #08700401
MFR #11425060
Price$22.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11425060

Foam Nitrile Coated Knit Glove - XS or Size 6 Size, Natural Rubber Coated, Fiber Material
Mi Item #08700401
MFR #11425060

Mfr description
11425060 HYFLEX 11425 SIZE 6, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.95/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    8.8600 in to 10.6200 in, 225.00 mm to 270.00 mm
  • Men'S Size
    6
  • Size
    6
  • Women's Size
    6

Details

  • Additional Details
    Skin-Friendly
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Application
    Handling metal sheets and panels, Handling parts with sharp rough edges, Applying sealers, touching up, Production line support and maintenance, Loading and unloading trucks and vehicles, Product shipping transport and delivery, Maintenance, Opening furnaces draining pumps valves or lines and crackers BTX process, Lock smith
  • Coating Material
    Natural Rubber
  • Cut
    A3
  • Description
    Abrasion-resistant gloves, with color coding to ensure appropriate application
  • Description Keyword
    Abrasion resistant
  • EN388
    4 X43C
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Automotive, Chemical, Food Processing
  • Liner Material
    Intercept Cut Resistance Technology Fibres
  • Lining Material
    HPPE - Polyurethane
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    11425060
  • Material
    Fiber
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    Hyflex
  • Protection Type
    Abrasion, Cut
  • Seamless
    Yes
  • Series
    HyFlex 11-425
  • Standards Met
    ANSI/ISEA 105-2024 ABRASION LEVEL 6, ANSI/ISEA 105-2024 CUT A3, EN ABRASION LEVEL 4, EN ISO C, EN ISO 21420, 2020 , Category II
  • Supported Or Unsupported
    Supported
  • Type
    Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)