Overview
Mfr description
GBDXA18 4-1/8" SC180 REPLACEMENT INSERT
Specifications
- Grit Number180
- Material ApplicationExcellent on mild steel, stainless steel, cast iron and other softer ferrous materials
- Abrasive MaterialSilicon Carbide
- Pack Quantity1
- Manufacturer Upc Number843469156471
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data