Specifications
Dimensions
- Body Size20
- Outlet Port Size1/8 in
Details
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Mounting TypeWithout Mounting Option
- Outlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge 180 Degree Mounting Angle
- Series/SystemARG
- Set Pressure Range3 to 29 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)