Motion
P4B-E-125M-HT

DODGE
P4B-E-125M-HT

Pillow Block Roller Bearing - 125 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08700909
MFR #P4B-E-125M-HT
Your Price$7,140.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-E-125M-HT

Pillow Block Roller Bearing - 125 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08700909
MFR #P4B-E-125M-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,140.09/each(List $8,925.12)

Overview

Mfr description
138666 P4B-E-125M-HT

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    5.5000 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Grease Type
    MobilGrease HTS #2
  • Bore Length
    7.2500 in
  • Dynamic Load Capacity
    41310 lbf
  • Max Rpm
    1200 rpm
  • Static Load Capacity
    266000 lbf
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    HD-400,TS-500
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text