Motion
7000028853 VINYL TAPE 471 WHITE 2" X 36YD X 5.2 MIL

3M
7000028853 VINYL TAPE 471 WHITE 2" X 36YD X 5.2 MIL

Film Tape - Length: 36 yd, Width: 2 in, White
Mi Item #08701470
MFR #7000028853 VINYL TAPE 471 WHITE 2" X 36YD X 5.2 MIL
Price$78.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028853 VINYL TAPE 471 WHITE 2" X 36YD X 5.2 MIL

Film Tape - Length: 36 yd, Width: 2 in, White
Mi Item #08701470
MFR #7000028853 VINYL TAPE 471 WHITE 2" X 36YD X 5.2 MIL

Mfr description
7000028853 VINYL TAPE 471 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.03/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    14.0
  • Width
    2 in

Details

  • Adhesion Strength
    26 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Vinyl
  • Color
    White
  • Elongation at Break
    150 %
  • Manufacturer Upc Number
    00021200043116
  • Max Operating Temperature
    170 °F
  • Operating Temperature Range
    40 to 170 °F
  • UPC_NO
    00021200043116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)