Motion
07.421-12-12
Aeroquip 07.421 Series Marine Military BSP Female Swivel
MI ITEM #08701661
MFR #07.421-12-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 07.421 Series Marine Military BSP Female Swivel
MI ITEM #08701661
MFR #07.421-12-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • Height
    1.53 in
  • Hose Cut-Off Factor
    1.75 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.55 in
  • Length
    3.33 in
  • Overall Length
    3.33 in
  • Overall Weight
    0.79 lb
  • Thread Size
    R3/4-14
  • Weight
    0.79 lb
  • Width
    1.53 in

Details

  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    BSPT
  • End 1 Style
    BSPT
  • End 1 Thread
    R3/4-14
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    07.421-12-12
  • Manufacturer Upc Number
    678146043559
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146043559

Overview

Mfr description
07421-12-12
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought