Specifications
Dimensions
- Bore Diameter25 mm
- Stroke75 mm
Details
- Adjuster Optionw/o Adjuster
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeGuided Air Cylinders
- SeriesMXQ-Z
- StyleStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)