Motion
CSCE-32-SB

CARTER MFG CO
CSCE-32-SB

Flat Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, 1.0000 in Stud Length, Sealed
MI ITEM #08702171
MFR #CSCE-32-SB
Price$231.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CSCE-32-SB

Flat Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, 1.0000 in Stud Length, Sealed
MI ITEM #08702171
MFR #CSCE-32-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$231.71/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.4950 in
  • Eccentric Stud Diameter
    0.4375 in
  • Eccentricity
    0.030 in
  • Hex Size
    1/4 in
  • Lube Size
    3/16 in
  • Male Thread Size
    7/16-20
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.4375 in
  • Stud Length  
    1.0000 in
  • Thread Length
    0.5000 in
  • Torque
    125 in/lb

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1800 lbf
  • Radial Static Load Capacity
    2000 lbf
  • Roller Shape
    Crowned

Overview

Mfr description
CSCE-32-SB CAM ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text