Motion
1169X12MX8PTS
Weatherhead Push-Connect Swivel Elbow Adapter
Mi Item #08702319
MFR #1169X12MX8PTS
Price$46.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Elbow Adapter
Mi Item #08702319
MFR #1169X12MX8PTS

Mfr description
1169X12MX8PTS
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.69/each

Specifications

Dimensions

  • Angle
    90 °
  • End 2 Size
    1/2 in
  • Height
    1.55 in
  • Length
    1.55 in
  • Overall Length
    1.55 in
  • Weight
    0.15 lb
  • Width
    0.87 in

Details

  • Adapter Type
    Elbow Adapters
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Fitting Shape
    90 °
  • Manufacturer Catalog Number
    1169X12MX8PTS
  • Manufacturer Upc Number
    725975563199
  • Material
    Brass
  • Series
    Push
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)