Motion
9472LE

3M
9472LE

Transfer Tape - 4.2 mil, 0.11 mm Liner Thickness, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #08702321
MFR #9472LE
Price$59.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9472LE

Transfer Tape - 4.2 mil, 0.11 mm Liner Thickness, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #08702321
MFR #9472LE

Mfr description
7000115736 3M 9472LE ATT CL 1X60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.10/each

Specifications

Dimensions

  • Adhesive Thickness
    5.2 mil, 0.13 mm
  • Length
    54.86 m
  • Liner Thickness
    4.2 mil, 0.11 mm

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7000115736
  • Operating Temperature Range
    -40 °C to 149 °C, -40 °F to 300 °F
  • Product Form
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)