Motion
36-8MX36-IDLER
36-8MX36-IDLER, Idler Pulley, Idler Pulley
Mi Item #08702371
MFR #36-8MX36-IDLER
Price$471.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36-8MX36-IDLER, Idler Pulley, Idler Pulley
Mi Item #08702371
MFR #36-8MX36-IDLER

Mfr description
36-8MX36-IDLER SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.01/each

Specifications

Dimensions

  • For Belt Width
    36 mm
  • Outside Diameter
    3.5460 in
  • Width
    4.0

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057187283
  • Material
    Ductile Iron
  • Number Of Teeth
    36
  • Tooth Style
    8MX
  • UPC_NO
    00195057187283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)