Motion
250-51-0020
Bouton Full Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size, 2 Diopter Lens
MI ITEM #08702475
MFR #250-51-0020
Price$10.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Full Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size, 2 Diopter Lens
MI ITEM #08702475
MFR #250-51-0020

Mfr description
250-51-0020 GASKETED READER 2.0 GLASSES
  • Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
  • Comes with both temples AND elastic headband strap
  • Temples and strap snap in or out…easily converts from a safety glass to a dust goggle and back
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.85/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.3 kg

Details

  • Additional Details
    Interchangeable temples and headband (included) provide the proper protection for the job at hand.
  • Comfort Features
    Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
  • Description
    Interchangeable temples and headband (included) provide the proper protection for the job at hand.
  • Diopter Lens
    2
  • Frame Style
    Foam-Lined
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314156595
  • Spec Sheet
  • Temple Adjustment
    Bayonet / Rubber Tips
  • UPC_NO
    616314156595

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)