Motion
34447 CUBITRON II HOOKIT 70MM X 12M CLEAN SANDING SHEET ROLL 00051131344471

3M
34447 CUBITRON II HOOKIT 70MM X 12M CLEAN SANDING SHEET ROLL 00051131344471

3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Roll, 34447, 220+ grade, 70 mm x 12 m, 5 rolls per case
Mi Item #08703027
MFR #34447 CUBITRON II HOOKIT 70MM X 12M CLEAN SANDING SHEET ROLL 00051131344471
Price$87.38/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34447 CUBITRON II HOOKIT 70MM X 12M CLEAN SANDING SHEET ROLL 00051131344471

3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Roll, 34447, 220+ grade, 70 mm x 12 m, 5 rolls per case
Mi Item #08703027
MFR #34447 CUBITRON II HOOKIT 70MM X 12M CLEAN SANDING SHEET ROLL 00051131344471

Mfr description
34447 CUBITRON II HOOKIT 70MM X 12M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Clean Sanding multi-hole pattern delivers excellent dust extraction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.38/rl

Specifications

Dimensions

  • Overall Length
    13.1234 yd
  • Overall Width
    2.75 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00051131344471
  • UPC_NO
    00051131344471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)