Motion
SY9220-5W7Z-03

SMC CORP OF AMERICA
SY9220-5W7Z-03

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M8 Connector, Body Ported, 3/8 in
Mi Item #08703184
MFR #SY9220-5W7Z-03
Price$138.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY9220-5W7Z-03

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M8 Connector, Body Ported, 3/8 in
Mi Item #08703184
MFR #SY9220-5W7Z-03

Mfr description
SY9220-5W7Z-03 SOLENOID VALVE
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Cv up to 2.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.03/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Series
    SY
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)