Motion
1872X6S
Weatherhead Push, Connect Swivel Tee/Y Adapter
Mi Item #08703233
MFR #1872X6S
Price$53.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push, Connect Swivel Tee/Y Adapter
Mi Item #08703233
MFR #1872X6S

Mfr description
1872X6S
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.21/each

Specifications

Dimensions

  • End 2 Size
    3/8 in
  • Height
    1.31 in
  • Length
    2.04 in
  • Overall Length
    2.04 in
  • Weight
    0.20 lb
  • Width
    0.71 in

Details

  • Adapter Type
    Push to Connect Male/NPTF / Tee Adapter
  • Body Material
    Brass
  • End 1 Style
    Male
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Manufacturer Catalog Number
    1872X6S
  • Manufacturer Upc Number
    725975650097
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)