Motion
1880X4
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #08703241
MFR #1880X4
Price$21.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #08703241
MFR #1880X4

Mfr description
1880X4
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.51/each

Specifications

Dimensions

  • Angle
    45 °
  • End 2 Size
    1/8 in
  • Height
    0.95 in
  • Length
    1.54 in
  • Overall Length
    1.54 in
  • Weight
    0.06 lb
  • Width
    0.56 in

Details

  • Adapter Type
    Elbow Adapters
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Fitting Shape
    45 °
  • Manufacturer Catalog Number
    1880X4
  • Manufacturer Upc Number
    757522631631
  • Material
    Brass
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    -40 °F
  • Series
    Push
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)