Motion
1880X6X6
Weatherhead Push-Connect Swivel Elbow Adapter
Mi Item #08703247
MFR #1880X6X6
Price$31.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Elbow Adapter
Mi Item #08703247
MFR #1880X6X6

Mfr description
1880X6X6
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.73/each

Specifications

Dimensions

  • Angle
    45 °
  • End 2 Size
    3/8 in
  • Height
    1.10 in
  • Length
    1.73 in
  • Overall Length
    1.73 in
  • Weight
    0.14 lb
  • Width
    0.71 in

Details

  • Adapter Type
    Elbow Adapters
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Fitting Shape
    45 °
  • Manufacturer Catalog Number
    1880X6X6
  • Manufacturer Upc Number
    757522612296
  • Material
    Brass
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    -40 °F
  • Series
    Push
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)