Motion
190235-5-6S
Aeroquip 190235 Series Reusable Hose Fittings Male Inverted Flare 90˚ Short Elbow
MI ITEM #08703272
MFR #190235-5-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190235 Series Reusable Hose Fittings Male Inverted Flare 90˚ Short Elbow
MI ITEM #08703272
MFR #190235-5-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190235-5-6S
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1/2-20
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    Inverted
  • Hose Cut-Off Factor
    1.73 in
  • Length
    2.88 in
  • Overall Length
    2.88 in
  • Manufacturer Catalog Number
    190235-5-6S
  • Manufacturer Upc Number
    678146043894
  • UPC_NO
    678146043894
  • Finish
    DURA-KOTE
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-20
  • Hex Size
    0.81 in
  • End 1 Style
    Inverted
  • Inside Diameter
    0.24 in
  • Type
    Hose Fitting
  • Height
    2.09 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    -6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text