Motion
RESISTANCE 50-1RIVRESX10

SHUSTER CORP
RESISTANCE 50-1RIVRESX10

Shuster Resistance™ Roller Chain - Resistance Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #08703391
MFR #RESISTANCE 50-1RIVRESX10
Price$20.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
RESISTANCE 50-1RIVRESX10

Shuster Resistance™ Roller Chain - Resistance Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #08703391
MFR #RESISTANCE 50-1RIVRESX10

Mfr description
50-1RIV RESISTANCE 10 FOOT BOX
  • Resistance Single Strand Roller Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.86/each

Specifications

Dimensions

  • Chain Overall Width
    0.856 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.079 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    6835 lbf

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Finish Coating
    Nickel Plated Pins / Black Oxide Coated
  • Measurement Standard
    Imperial
  • Number Of Links
    192 / 10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant Coating
  • Series
    Resistance
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)