Motion
RESISTANCE 50-1CLSBR

SHUSTER CORP
RESISTANCE 50-1CLSBR

Shuster Resistance® Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Nickel Plated Pins / Black Oxide Coated Finish
MI ITEM #08703395
MFR #RESISTANCE 50-1CLSBR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
RESISTANCE 50-1CLSBR

Shuster Resistance® Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Nickel Plated Pins / Black Oxide Coated Finish
MI ITEM #08703395
MFR #RESISTANCE 50-1CLSBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50-1 RESISTANCE CL

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Finish Coating
    Nickel Plated Pins / Black Oxide Coated
  • Inside Width
    0.375 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.079 in
  • Pin Diameter
    0.200 in
  • Chain Overall Width
    0.856 in
  • Resistance Application Features
    Corrosion Resistant Coating
  • Standards Met
    ANSI / ASME / ISO 606
  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text