Motion
RESISTANCE 60-1CLSBR

SHUSTER CORP
RESISTANCE 60-1CLSBR

Shuster Resistance® Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Nickel Plated Pins / Black Oxide Coated Finish
MI ITEM #08703396
MFR #RESISTANCE 60-1CLSBR
Price$7.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
RESISTANCE 60-1CLSBR

Shuster Resistance® Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Nickel Plated Pins / Black Oxide Coated Finish
MI ITEM #08703396
MFR #RESISTANCE 60-1CLSBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.65/each

Specifications

Dimensions

  • Chain Overall Width
    1.049 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.093 in
  • Pin Diameter
    0.235 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Nickel Plated Pins / Black Oxide Coated
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant Coating
  • Standards Met
    ANSI / ASME / ISO 606

Overview

Mfr description
60-1 RESISTANCE CL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought