Motion
RESISTANCE 80-1CLSBR

SHUSTER CORP
RESISTANCE 80-1CLSBR

Shuster Resistance® Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Nickel Plated Pins / Black Oxide Coated Finish
Mi Item #08703397
MFR #RESISTANCE 80-1CLSBR
Price$7.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
RESISTANCE 80-1CLSBR

Shuster Resistance® Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Nickel Plated Pins / Black Oxide Coated Finish
Mi Item #08703397
MFR #RESISTANCE 80-1CLSBR

Mfr description
80-1 RESISTANCE CL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.34/each

Specifications

Dimensions

  • Chain Overall Width
    1.374 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.124 in
  • Pin Diameter
    0.313 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Finish Coating
    Nickel Plated Pins / Black Oxide Coated
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant Coating
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)