Motion
RESISTANCE 60-1OLSBR

SHUSTER CORP
RESISTANCE 60-1OLSBR

Shuster Resistance® Offset Link - 60 / 3/4 in Chain & Pitch, Offset Link, Nickel Plated Pins / Black Oxide Coated Finish
Mi Item #08703400
MFR #RESISTANCE 60-1OLSBR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
RESISTANCE 60-1OLSBR

Shuster Resistance® Offset Link - 60 / 3/4 in Chain & Pitch, Offset Link, Nickel Plated Pins / Black Oxide Coated Finish
Mi Item #08703400
MFR #RESISTANCE 60-1OLSBR

Mfr description
60-1 RESISTANCE OL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.110 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.495 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.093 in
  • Pin Diameter
    0.235 in
  • Roller Diameter
    0.495 in

Details

  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Nickel Plated Pins / Black Oxide Coated
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant Coating
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)