Motion
RESISTANCE 80-1OLSBR

SHUSTER CORP
RESISTANCE 80-1OLSBR

Shuster Resistance® Offset Link - 80 / 1 in Chain & Pitch, Offset Link, Nickel Plated Pins / Black Oxide Coated Finish
MI ITEM #08703401
MFR #RESISTANCE 80-1OLSBR
Your Price$14.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
RESISTANCE 80-1OLSBR

Shuster Resistance® Offset Link - 80 / 1 in Chain & Pitch, Offset Link, Nickel Plated Pins / Black Oxide Coated Finish
MI ITEM #08703401
MFR #RESISTANCE 80-1OLSBR

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$14.77/each(List $19.42)

Overview

Mfr description
80-1 RESISTANCE OL

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Chain Construction
    Offset Link
  • Finish Coating
    Nickel Plated Pins / Black Oxide Coated
  • Roller Diameter
    0.625 in
  • Inside Width
    0.620 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.124 in
  • Pin Diameter
    0.313 in
  • Chain Overall Width
    1.402 in
  • Resistance Application Features
    Corrosion Resistant Coating
  • Standards Met
    ANSI / ASME / ISO 606
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text