Motion
190371-5-6S
Aeroquip 190111 Series Reusable Hose Fittings Straight SAE Male Inverted Flare
MI ITEM #08703426
MFR #190371-5-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190111 Series Reusable Hose Fittings Straight SAE Male Inverted Flare
MI ITEM #08703426
MFR #190371-5-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190371-5-6S
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon steel
  • Thread Size
    1/2-20
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    Inverted
  • Hose Cut-Off Factor
    2.1 in
  • Length
    3.25 in
  • Overall Length
    3.25 in
  • Manufacturer Catalog Number
    190371-5-6S
  • Manufacturer Upc Number
    678146044525
  • UPC_NO
    678146044525
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-20
  • Hex Size
    0.5 in
  • End 1 Style
    Inverted
  • Inside Diameter
    0.24 in
  • Type
    Hose Fitting
  • Height
    1.61 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.81 in
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.80 lb
  • Compatible Tube Outer Diameter
    0.3125 in
  • Hose Dash Size
    6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text