Motion
6TH7SNC X50FT

GATES RUBBER CO
6TH7SNC X50FT

Hydraulic Hose & Accessorie - 3/8 in ID, 0.65 in OD, 2250 psi / 155.1 bar Working Pressure, 9000 psi / 620.5 bar Burst Pressure, Urethane Cover
MI ITEM #08703862
MFR #6TH7SNC X50FT
Price$452.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6TH7SNC X50FT

Hydraulic Hose & Accessorie - 3/8 in ID, 0.65 in OD, 2250 psi / 155.1 bar Working Pressure, 9000 psi / 620.5 bar Burst Pressure, Urethane Cover
MI ITEM #08703862
MFR #6TH7SNC X50FT

Mfr description
6TH7SNCX50FT HYDRAULIC HOSE - TH7SNC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.24/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    2 in /50.8 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.65 in

Details

  • Burst Pressure
    9000 psi / 620.5 bar
  • Country of Origin
    US
  • Cover Color
    Orange
  • Cover Material
    Urethane
  • Cover Type
    Standard
  • Hose Covering Material
    Urethane
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    44670017
  • Manufacturer Upc Number
    770075715115
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F
  • Recommended Use
    TH7SNC Non-Conductive hose is recommended for petroleum and synthetic hydraulic fluids on applications that include power and mobile equipment, lifts and construction machinery. Orange color meets SAE 100R7 non-conductivity requirements and meets or exceeds performance requirements of SAE 100R7 with signifcantly tighter bend radius.
  • Reinforcement Type
    Synthetic textile
  • Trademark
    TH7S Non-Conductive Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nylon
  • UPC_NO
    770075715115
  • Working Pressure
    2250 psi / 155.1 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)