Specifications
Dimensions
- Hose Dash Size8
- Length200 ft / 61 m
- Minimum Bend Radius3.5 in /88.9 mm
- Nominal Hose Inner Diameter1/2 in
- Nominal Hose Outer Diameter0.95 in
Details
- Burst Pressure20000 psi / 1379 bar
- Country of OriginCN
- Cover ColorBlack
- Cover MaterialXtraTuff
- Cover TypeXtraTuff
- Hose Covering MaterialSynthetic Rubber
- Hose PressureConstant Pressure-Extremely High
- Hose Reinforcement TypeSteel Wire
- Manufacturer Catalog Number46510365
- Manufacturer Upc Number770075706540
- ManufacturerName (description attribute)Gates
- Maximum Temperature+121°C / +250 °F
- Minimum Temperature-40°C / -40 °F
- Recommended UseEFG5K hose is recommended for extremely high pressure and high impulse hydraulic applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil, as well as standard petroleum-based fluids. Also available with XtraTuff™ or MegaTuff™ covers. XtraTuff hose lasts up to 25 times longer than standard hose. MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
- Reinforcement Type4-spiral, wire
- TrademarkEFG5K Hydraulic Hose
- Tube ColorBlack
- Tube MaterialNitrile - Type C
- UPC_NO770075706540
- Working Pressure5000 psi
Overview
Mfr description
8EFG5K-XTFXLL HYDRAULIC HOSE - EFG5K