Motion
5M3KH XREEL

GATES RUBBER CO
5M3KH XREEL

Hydraulic Hose - 5/16 in ID, 0.60 in OD, 3250 psi Working Pressure, 13000 psi / 896.3 bar Burst Pressure, Nitrile Rubber Cover
Mi Item #08703887
MFR #5M3KH XREEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5M3KH XREEL

Hydraulic Hose - 5/16 in ID, 0.60 in OD, 3250 psi Working Pressure, 13000 psi / 896.3 bar Burst Pressure, Nitrile Rubber Cover
Mi Item #08703887
MFR #5M3KH XREEL

Mfr description
5M3KHXREEL HYDRAULIC HOSE - GLOBAL M3KH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    5
  • Length
    330 ft / 101 m
  • Minimum Bend Radius
    2.2 in / 55.9 mm
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.60 in

Details

  • Burst Pressure
    13000 psi / 896.3 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Constant Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574055
  • Manufacturer Upc Number
    770075297086
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for high-pressure hydraulic oil line applications Global M3KH hose is easy to route and install in extremely tight areas. M3KH hose has smaller exterior dimensions and signifcantly tighter bend radius than other SAE 100R1 and 100R2 hose. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    M3KH Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075297086
  • Working Pressure
    3250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)