Motion
12M2T X50REEL

GATES RUBBER CO
12M2T X50REEL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.11 in OD, 3500 psi / 241.3 bar Working Pressure, 14000 psi / 965.3 bar Burst Pressure, Nitrile Rubber Cover
MI ITEM #08703888
MFR #12M2T X50REEL
Your Price$25.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12M2T X50REEL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.11 in OD, 3500 psi / 241.3 bar Working Pressure, 14000 psi / 965.3 bar Burst Pressure, Nitrile Rubber Cover
MI ITEM #08703888
MFR #12M2T X50REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.12/ft(List $28.89)

Overview

Mfr description
12M2TX50REEL HYDRAULIC HOSE - M2T

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053211818
  • Working Pressure
    3500 psi / 241.3 bar
  • Burst Pressure
    14000 psi / 965.3 bar
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    072053211818
  • Minimum Bend Radius
    3.8 in / 96.5 mm
  • Dash Size
    12
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Nitrile, PVC Synthetic Rubber
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    46574609
  • Hose Dash Size
    12
  • Cover Type
    Standard
  • Trademark
    M2T Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    M2T® hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and signifcantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids. Exceeds SAE 100R16, SAE 100R2, ISO 11237 2SC R16 and ISO 1436 2SN R2 working pressure, minimum bend radius requirements and performance requirements of EN 857 2SC and EN 853 2SN. M2T hose has smaller exterior dimensions and significantly tighter bend radius. Also available with XtraTuff™ or MegaTuff™ covers. XtraTuff hose lasts up to 25 times longer than standard hose. MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    2-braid, wire
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text