Motion
24M2T-XTF XCTN

GATES RUBBER CO
24M2T-XTF XCTN

Hydraulic Hose - 1-1/2 in ID, 2 in OD, 2000 psi Working Pressure, 8000 psi / 551.6 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08703890
MFR #24M2T-XTF XCTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24M2T-XTF XCTN

Hydraulic Hose - 1-1/2 in ID, 2 in OD, 2000 psi Working Pressure, 8000 psi / 551.6 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08703890
MFR #24M2T-XTF XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24M2T-XTFXCTN HYDRAULIC HOSE - M2T

Specifications

  • Country of Origin
    IN
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075665373
  • Working Pressure
    2000 psi
  • Burst Pressure
    8000 psi / 551.6 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075665373
  • Minimum Bend Radius
    10 in / 254 mm
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    XtraTuff
  • Length
    130 ft / 40 m
  • Manufacturer Catalog Number
    46574652
  • Hose Dash Size
    24
  • Cover Type
    XtraTuff
  • Trademark
    M2T Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    M2T® hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and signifcantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids. Exceeds SAE 100R16, SAE 100R2, ISO 11237 2SC R16 and ISO 1436 2SN R2 working pressure, minimum bend radius requirements and performance requirements of EN 857 2SC and EN 853 2SN. M2T hose has smaller exterior dimensions and significantly tighter bend radius. Also available with XtraTuff™ or MegaTuff™ covers. XtraTuff hose lasts up to 25 times longer than standard hose. MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    2-braid, wire
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text