Motion
8M4K-MTF XBALE

GATES RUBBER CO
8M4K-MTF XBALE

Hydraulic Hose & Accessorie - 1/2 in ID, 0.82 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08703892
MFR #8M4K-MTF XBALE
List Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8M4K-MTF XBALE

Hydraulic Hose & Accessorie - 1/2 in ID, 0.82 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08703892
MFR #8M4K-MTF XBALE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.66/each for your price

Overview

Mfr description
8M4K-MTFXBALE HYDRAULIC HOSE - GLOBAL

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053838244
  • Working Pressure
    4000 psi / 275.8 bar
  • Burst Pressure
    16000 psi / 1103.2 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    072053838244
  • Minimum Bend Radius
    2.8 in / 71.1 mm
  • Dash Size
    8
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Length
    2000 ft / 610 m
  • Manufacturer Catalog Number
    46575016
  • Hose Dash Size
    8
  • Cover Type
    MegaTuff
  • Trademark
    M4K Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Global M4K hose is recommended for high-pressure hydraulic applications. Easy to route and install in extremely tight areas. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    2-braid, wire
  • Hose Pressure
    Constant Pressure-High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text