Overview
Mfr description
6M500-XTFXREEL HYDRAULIC HOSE - M500
Specifications
- Country of OriginUS
- Nominal Hose Inner Diameter
- Nominal Hose Outer Diameter
- Manufacturer Upc Number770075226413
- Working Pressure500 psi
- Burst Pressure2000 psi / 137.9 bar
- Hose Covering MaterialSynthetic Rubber
- ManufacturerName (description attribute)Gates
- Hose Reinforcement TypeSteel Wire
- UPC_NO770075226413
- Minimum Bend Radius2.5 in /63.5 mm
- Tube MaterialNBR
- Cover ColorBlack
- Cover MaterialXtraTuff
- Length330 ft / 101 m
- Manufacturer Catalog Number46578034
- Hose Dash Size6
- Cover TypeXtraTuff
- TrademarkM500 Hydraulic Hose
- Tube ColorBlack
- Recommended UseM500 hose is recommended for pilot lines, grease lines and pressure return lines with 500 psi or less pressure applications.
- Reinforcement Type1-braid, wire
- Hose PressureConstant Pressure-Low
- Maximum Temperature+100°C / +212 °F
- Minimum Temperature-40°C / -40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data