Motion
4M500-MTF XREEL

GATES RUBBER CO
4M500-MTF XREEL

Hydraulic Hose - 1/4 in ID, 0.48 in OD, 500 psi Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08703899
MFR #4M500-MTF XREEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4M500-MTF XREEL

Hydraulic Hose - 1/4 in ID, 0.48 in OD, 500 psi Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08703899
MFR #4M500-MTF XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4M500-MTFXREEL HYDRAULIC HOSE - M500

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075226468
  • Working Pressure
    500 psi
  • Burst Pressure
    2000 psi / 137.9 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075226468
  • Minimum Bend Radius
    2 in /50.8 mm
  • Tube Material
    NBR
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Length
    440 ft / 134 m
  • Manufacturer Catalog Number
    46578039
  • Hose Dash Size
    4
  • Cover Type
    MegaTuff
  • Trademark
    M500 Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    M500 hose is recommended for pilot lines, grease lines and pressure return lines with 500 psi or less pressure applications.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Constant Pressure-Low
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text