Motion
6MXT X100REEL

GATES RUBBER CO
6MXT X100REEL

Hydraulic Hose & Accessorie - 3/8 in ID, 0.68 in OD, 4800 psi / 330.9 bar Working Pressure, 19200 psi / 1323.8 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #08703902
MFR #6MXT X100REEL
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MXT X100REEL

Hydraulic Hose & Accessorie - 3/8 in ID, 0.68 in OD, 4800 psi / 330.9 bar Working Pressure, 19200 psi / 1323.8 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #08703902
MFR #6MXT X100REEL

Mfr description
6MXTX100REEL HYDRAULIC HOSE - MXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    2.5 in / 63.5 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.68 in

Details

  • Burst Pressure
    19200 psi / 1323.8 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile, PVC Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46579800
  • Manufacturer Upc Number
    770075773719
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    MXT™ was designed to address our customers’ evolving application challenges. Using materials science and process innovation, combined with a patent-pending construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT™ is a universally applicable premium product offering performance above industry standards.
  • Reinforcement Type
    High-tensile steel wire braid
  • Trademark
    MXT Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • UPC_NO
    770075773719
  • Working Pressure
    4800 psi / 330.9 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)