Motion
12MXT X50REEL

GATES RUBBER CO
12MXT X50REEL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.08 in OD, 3125 psi / 215.5 bar Working Pressure, 12500 psi / 861.8 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08703904
MFR #12MXT X50REEL
Price$20.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MXT X50REEL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.08 in OD, 3125 psi / 215.5 bar Working Pressure, 12500 psi / 861.8 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08703904
MFR #12MXT X50REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.97/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    4.75 in /120.7 mm
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.08 in

Details

  • Burst Pressure
    12500 psi / 861.8 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile, PVC Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46579805
  • Manufacturer Upc Number
    770075773764
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    MXT™ was designed to address our customers’ evolving application challenges. Using materials science and process innovation, combined with a patent-pending construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT™ is a universally applicable premium product offering performance above industry standards.
  • Reinforcement Type
    High-tensile steel wire braid
  • Trademark
    MXT Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • UPC_NO
    770075773764
  • Working Pressure
    3125 psi / 215.5 bar

Overview

Mfr description
12MXTX50REEL HYDRAULIC HOSE - MXT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought